- VYR Series Smith-Trax® V-Groove Yoke Style Roller, 1.750 in ID x 6.500 in V-Groove OD, 2.750 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 2.875 in |
| Dynamic Capacity | 35800 lbf |
| Enclosure | Unsealed |
| Roller Dia. | 6.500 in |
| Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 1.750 in |
| Series | VYR |
| Inch/Metric | Inch |
| Roller Width | 2.750 in |
| Roller Type | V-Groove |
| Dynamic Thrust Load Rating | 14200 lbf |
| Static Capacity | N/A |
| Weight | 18.8 LB |
| EAN or UPC | 651041148796 |

