- Yoke Roller
- 8 1/2" V-Groove OD
- 2 3/4" ID
- 3 7/8" Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Width | 3.750 in |
| Roller Dia. | 8.500 in |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Capacity | 42400 lbf |
| Material | Steel |
| Static Capacity | N/A |
| Dynamic Thrust Load Rating | 17400 lbf |
| Series | VYR |
| Overall Width | 3.875 in |
| Inch/Metric | Inch |
| I.D. | 2.750 in |
| Enclosure | Unsealed |
| Roller Type | V-Groove |
| Weight | 44.7 LB |
| EAN or UPC | 651041149694 |

