- YR-C Series Yoke Type Roller, 0.4375 in ID x 1.500 in Crowned OD, 0.875 in Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Bearing Type | Needle Bearing |
| Roller Dia. | 1.500 in |
| Roller Width | 0.875 in |
| Roller Type | Crowned |
| I.D. | 0.4375 in |
| Material | Steel |
| Enclosure | Unsealed |
| Series | YR-C |
| Inch/Metric | Inch |
| Overall Width | 0.9375 in |
| Weight | 0.41 LB |
| EAN or UPC | 651041074941 |

