- Yoke Roller
- 1 1/4" Crowned OD
- 3/8" ID
- 13/16" Wide
- Sealed
| Roller Type | Crowned |
| Crown Radius | 14 in |
| Roller Dia. | 1.250 in |
| Inch/Metric | Inch |
| Roller Width | 0.750 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Static Capacity | 8600 lbf |
| Dynamic Capacity | 4470 lbf |
| I.D. | 0.375 in |
| Overall Width | 0.8125 in |
| Enclosure | Sealed |
| Series | YR-XC |
| Weight | 0.24 LB |
| EAN or UPC | 651041146884 |

