- YR-C Series Yoke Type Roller, 0.3125 in ID x 1.125 in Crowned OD, 0.625 in Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inch/Metric | Inch |
| Roller Dia. | 1.125 in |
| Series | YR-C |
| I.D. | 0.3125 in |
| Enclosure | Unsealed |
| Material | Steel |
| Roller Width | 0.625 in |
| Bearing Type | Needle Bearing |
| Roller Type | Crowned |
| Overall Width | 0.6875 in |
| Weight | 0.17 LB |
| EAN or UPC | 651041092532 |

