- Yoke Roller
- 1 1/8" Straight OD
- 5/16" ID
- 11/16" Wide
- Sealed
| Enclosure | Sealed |
| Material | Stainless Steel |
| Static Capacity | N/A |
| Inch/Metric | Inch |
| Roller Dia. | 1.125 in |
| Overall Width | 0.6875 in |
| Dynamic Capacity | 3030 lbf |
| I.D. | 0.3125 in |
| Roller Width | 0.625 in |
| Series | YR-X-SS |
| Roller Type | Cylindrical |
| Bearing Type | Needle Bearing |
| Weight | 0.17 LB |
| EAN or UPC | 651041207165 |

