- Yoke Roller
- 1 3/4" Straight OD
- 1/2" ID
- 1 1/16" Wide
- Sealed
| I.D. | 0.500 in |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Static Capacity | N/A |
| Overall Width | 1.0625 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Roller Dia. | 1.750 in |
| Roller Type | Cylindrical |
| Roller Width | 1.000 in |
| Dynamic Capacity | 7870 lbf |
| Series | YR-X-SS |
| Weight | 0.64 LB |
| EAN or UPC | 651041023055 |

