- Yoke Roller
- 1 5/8" Straight OD
- 7/16" ID
- 15/16" Wide
- Sealed
| Static Capacity | 11300 lbf |
| Material | Steel |
| Roller Dia. | 1.625 in |
| Bearing Type | Needle Bearing |
| Roller Width | 0.875 in |
| I.D. | 0.4375 in |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Enclosure | Sealed |
| Series | YR-X |
| Overall Width | 0.9375 in |
| Dynamic Capacity | 5560 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 651041010024 |

