- Yoke Roller
- 1 5/8" Crowned OD
- 7/16" ID
- 15/16" Wide
- Sealed
| Inch/Metric | Inch |
| Static Capacity | 11300 lbf |
| Dynamic Capacity | 5560 lbf |
| Overall Width | 0.9375 in |
| Series | YR-XC |
| Crown Radius | 20 in |
| I.D. | 0.4375 in |
| Bearing Type | Needle Bearing |
| Roller Dia. | 1.625 in |
| Enclosure | Sealed |
| Roller Width | 0.875 in |
| Material | Steel |
| Roller Type | Crowned |
| Weight | 0.5 LB |
| EAN or UPC | 651041058415 |

