- YR-C Series Yoke Type Roller, 0.625 in ID x 2.250 in Crowned OD, 1.250 in Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inch/Metric | Inch |
| Roller Dia. | 2.250 in |
| I.D. | 0.625 in |
| Roller Type | Crowned |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Overall Width | 1.3125 in |
| Enclosure | Unsealed |
| Roller Width | 1.250 in |
| Series | YR-C |
| Weight | 1.32 LB |
| EAN or UPC | 651041120228 |

