- Yoke Roller
- 2 1/4" Straight OD
- 5/8" ID
- 1 5/16" Wide
- Sealed
| Roller Type | Cylindrical |
| Bearing Type | Needle Bearing |
| Overall Width | 1.3125 in |
| Series | YR-X |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Material | Steel |
| Roller Dia. | 2.250 in |
| I.D. | 0.625 in |
| Roller Width | 1.250 in |
| Dynamic Capacity | 10370 lbf |
| Static Capacity | 22000 lbf |
| Weight | 1.32 LB |
| EAN or UPC | 651041120761 |

