- Yoke Roller
- 2 3/4" Straight OD
- 3/4" ID
- 1 9/16" Wide
- Sealed
| Roller Type | Cylindrical |
| Roller Dia. | 2.750 in |
| I.D. | 0.750 in |
| Bearing Type | Needle Bearing |
| Dynamic Capacity | 15280 lbf |
| Enclosure | Sealed |
| Static Capacity | 33000 lbf |
| Overall Width | 1.5625 in |
| Material | Steel |
| Roller Width | 1.500 in |
| Inch/Metric | Inch |
| Series | YR-X |
| Weight | 2.25 LB |
| EAN or UPC | 651041005440 |

