- YR Series Unsealed Yoke Roller, 1.125 in ID x 3.500 in Cylindrical OD, 2.000 in Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Dynamic Capacity | 24660 lbf |
| Static Capacity | 63300 lbf |
| I.D. | 1.125 in |
| Roller Dia. | 3.500 in |
| Overall Width | 2.0625 in |
| Enclosure | Unsealed |
| Series | YR |
| Inch/Metric | Inch |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Roller Type | Cylindrical |
| Roller Width | 2.000 in |
| Weight | 4.95 LB |
| EAN or UPC | 651041032378 |

