- Yoke Roller
- 3/4" Straight OD
- 1/4" ID
- 9/16" Wide
- Sealed
| Roller Width | 0.500 in |
| Static Capacity | N/A |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Dynamic Capacity | 2140 lbf |
| I.D. | 0.250 in |
| Material | Stainless Steel |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Overall Width | 0.5625 in |
| Series | YR-X-SS |
| Roller Dia. | 0.750 in |
| Weight | 0.06 LB |
| EAN or UPC | 651041110397 |

