- Yoke Roller
- 3" Crowned OD
- 1" ID
- 1 13/16" Wide
- Sealed
| Dynamic Capacity | 20200 lbf |
| Inch/Metric | Inch |
| Bearing Type | Needle Bearing |
| Static Capacity | 49900 lbf |
| Overall Width | 1.8125 in |
| Enclosure | Sealed |
| Roller Dia. | 3.000 in |
| I.D. | 1.000 in |
| Material | Steel |
| Series | YR-XC |
| Roller Width | 1.750 in |
| Roller Type | Crowned |
| Crown Radius | 30 in |
| Weight | 3.1 LB |
| EAN or UPC | 651041130555 |

