- YR Series Unsealed Yoke Roller, 1.250 in ID x 4.000 in Cylindrical OD, 2.250 in Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Dynamic Capacity | 35980 lbf |
| Material | Steel |
| Static Capacity | 90000 lbf |
| Roller Type | Cylindrical |
| I.D. | 1.250 in |
| Series | YR |
| Inch/Metric | Inch |
| Roller Dia. | 4.000 in |
| Overall Width | 2.3125 in |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Roller Width | 2.250 in |
| Weight | 7.05 LB |
| EAN or UPC | 651041013261 |

