- YR-X Series Sealed Yoke Roller, 1.750 in ID x 5.000 in Cylindrical OD, 2.750 in Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Roller Dia. | 5.000 in |
| Series | YR-X |
| Roller Type | Cylindrical |
| Material | Steel |
| Dynamic Capacity | 49750 lbf |
| Static Capacity | 136000 lbf |
| Bearing Type | Needle Bearing |
| Roller Width | 2.750 in |
| Overall Width | 2.875 in |
| I.D. | 1.750 in |
| Weight | 14.34 LB |
| EAN or UPC | 651041021891 |

