- Yoke Roller
- 6" Straight OD
- 2 1/4" ID
- 3 3/8" Wide
- Sealed
| Roller Dia. | 6.000 in |
| Overall Width | 3.375 in |
| Inch/Metric | Inch |
| Roller Width | 3.250 in |
| Dynamic Capacity | 71400 lbf |
| Enclosure | Sealed |
| Material | Steel |
| I.D. | 2.250 in |
| Series | YR-X |
| Roller Type | Cylindrical |
| Bearing Type | Needle Bearing |
| Static Capacity | 162000 lbf |
| Weight | 20.25 LB |
| EAN or UPC | 651041025745 |

