- Yoke Roller
- 7/8" Straight OD
- 1/4" ID
- 9/16" Wide
- Sealed
| Bearing Type | Needle Bearing |
| Material | Steel |
| Inch/Metric | Inch |
| Dynamic Capacity | 2140 lbf |
| Roller Width | 0.500 in |
| Overall Width | 0.5625 in |
| Static Capacity | 4170 lbf |
| I.D. | 0.250 in |
| Enclosure | Sealed |
| Series | YR-X |
| Roller Type | Cylindrical |
| Roller Dia. | 0.875 in |
| Weight | 0.08 LB |
| EAN or UPC | 651041037854 |

