- Leak Detector
- 8 oz
applications
- Gases
features
- Non-toxic, nonflammable
- Does not collect dust
- Does not contain chlorine, aliphalic amines, or ammonium compounds
| Capacity Volume | 8 oz |
| Physical Form | Liquid |
| Temp Range | 27.0 °F [Min], 200.0 °F [Max] |
| Brand. | Snoop® |
| Weight | 0.5 LB |

