- 55 mm ID x 100 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| O.D. | 100 mm |
| Overall Width | 55.55 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 6500 lbf |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 3100 rpm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Length Through Bore | 55.55 mm |
| Dynamic Load Rating | 9800 lbf |
| I.D. | 55 mm |
| Material | Steel |
| Weight | 2.154 LB |

