- 60 mm ID x 110 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Outer Ring Width | 22 mm |
| Material | Steel |
| Limiting Speed - Grease | 2800 rpm |
| Dynamic Load Rating | 11700 lbf |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| I.D. | 60 mm |
| O.D. | 110 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 65.07 mm |
| Static Load Rating [Max] | 8100 lbf |
| Overall Width | 65.07 mm |
| Weight | 2.987 LB |

