- 65 mm ID x 125 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 9900 lbf |
| O.D. | 125 mm |
| Dynamic Load Rating | 10800 lbf |
| Material | Steel |
| Length Through Bore | 74.63 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Outer Ring Width | 24 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 2450 rpm |
| Overall Width | 74.63 mm |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Weight | 4.994 LB |

