- 20 mm ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Lubrication | Non-Relubricatable |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Overall Width | 30.92 mm |
| Dynamic Load Rating | 2900 lbf |
| O.D. | 47 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 7200 rpm |
| I.D. | 20 mm |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 30.92 mm |
| Static Load Rating [Max] | 1500 lbf |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 14 mm |
| Relubricatable | No |
| Bearing Design | Non-Expansion |
| Weight | 0.257 LB |

