- 30 mm ID x 62 mm OD x 16 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 2500 lbf |
| Bore Type | Round Bore |
| Overall Width | 35.68 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 35.68 mm |
| Limiting Speed - Grease | 5200 rpm |
| Relubricatable | No |
| Outer Ring Width | 16 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 4400 lbf |
| Rolling Element | Ball Bearing |
| Lubrication | Non-Relubricatable |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Bearing Design | Non-Expansion |
| Weight | 0.77 LB |

