- 35 mm ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| I.D. | 35 mm |
| Overall Width | 38.88 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Outer Ring Width | 17 mm |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 38.88 mm |
| Dynamic Load Rating | 5700 lbf |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Relubricatable | No |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 3400 lbf |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 1.19 LB |

