- 40 mm ID x 80 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 4000 lbf |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Overall Width | 43.64 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Relubricatable | No |
| Length Through Bore | 43.64 mm |
| Outer Ring Width | 18 mm |
| Locking Device | Eccentric Locking Collar |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Limiting Speed - Grease | 4000 rpm |
| Dynamic Load Rating | 6500 lbf |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Weight | 1.51 LB |

