- Double Row Self-Aligning
- 85 mm ID x 150 mm OD x 28 mm Wide
- Open
- ABEC 1
- C3 Clearance
| Material | Steel |
| Origin | Double Row Self-Aligning |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 11000 lbf |
| I.D. | 85 mm |
| Bore Type | Tapered Bore |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 28 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 4600 lbf |
| icNumber | 7697398 |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Misalignment Range | 0° - 2 1/2° |
| Preload Level | None |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Limiting Speed - Grease | 4100 rpm |
| Precision | Standard |
| Ball Material | Steel |
| O.D. | 150 mm |
| Contact Angle | N/A |
| Seal Material | None |
| Outer Ring Width | 28 mm |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 4.424 LB |

