- 45 mm ID x 85 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| Overall Width | 43.64 mm |
| Length Through Bore | 43.64 mm |
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Static Load Rating [Max] | 4600 lbf |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 7300 lbf |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| I.D. | 45 mm |
| Bearing Design | Non-Expansion |
| Limiting Speed - Grease | 3700 rpm |
| Bore Type | Round Bore |
| Weight | 1.488 LB |

