- 50 mm ID x 90 mm OD x 20 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| I.D. | 50 mm |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Overall Width | 43.65 mm |
| Bearing Type | Ball Bearing |
| Limiting Speed - Grease | 3400 rpm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 5200 lbf |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 7900 lbf |
| Outer Ring Width | 20 mm |
| Length Through Bore | 43.65 mm |
| Material | Steel |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Weight | 1.66 LB |

