- Double Row Self-Aligning
- 20 mm ID x 52 mm OD x 15 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| icNumber | 7706279 |
| Rows of Balls | Double |
| Enclosure | Open |
| Dynamic Load Rating | 2800 lbf |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 15 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Contact Angle | N/A |
| Bore Type | Round Bore |
| Cage Type | Plastic |
| Static Load Rating [Max] | 800 lbf |
| Inner Ring Width | 15 mm |
| Origin | Double Row Self-Aligning |
| Inch/Metric | Metric Bore |
| Bearing Type | Self-Aligning |
| Limiting Speed - Grease | 12000 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| O.D. | 52 mm |
| Misalignment Range | 0° - 2 1/2° |
| Material | Steel |
| Capacity | Standard Capacity |
| I.D. | 20 mm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Weight | 0.345 LB |

