- Double Row Self-Aligning
- 75 mm ID x 160 mm OD x 37 mm Wide
- Open
- ABEC 1
- C0 Clearance
| O.D. | 160 mm |
| Precision | Standard |
| Inner Ring Width | 37 mm |
| Rows of Balls | Double |
| Preload Level | None |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Misalignment Range | 0° - 2 1/2° |
| Material | Steel |
| Static Load Rating [Max] | 6800 lbf |
| Origin | Double Row Self-Aligning |
| Contact Angle | N/A |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| icNumber | 7696156 |
| I.D. | 75 mm |
| Bearing Type | Self-Aligning |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Dynamic Load Rating | 17800 lbf |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 37 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Cage Material | Steel |
| Limiting Speed - Grease | 3700 rpm |
| Weight | 7.835 LB |

