- Single Row Radial
- 20 mm ID x 42 mm OD x 8 mm Wide
- Open
- ABEC 1
- C0 Clearance
| I.D. | 20 mm |
| Material | Steel |
| Static Load Rating [Max] | 4100 N |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 17000 rpm |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Ball Material | Steel |
| Inner Ring Width | 8 mm |
| Outer Ring Width | 8 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6800 N |
| Limiting Speed - Oil | 20000 rpm |
| Cage Type | Metal |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| icNumber | 7696815 |
| O.D. | 42 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.3 mm |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Pre Lubricant | None |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Seal Material | None |
| Weight | 0.112 LB |

