- Single Row Radial
- 120 mm ID x 180 mm OD x 19 mm Wide
- Open
- ABEC 1
- C0 Clearance
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 64000 N |
| Limiting Speed - Oil | 4200 rpm |
| Precision | Standard |
| icNumber | 7696772 |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 19 mm |
| Bearing Type | Radial |
| Fillet Radius | 1 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| O.D. | 180 mm |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| O.D. Type | Straight |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Seal Material | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 61000 N |
| Limiting Speed - Grease | 3500 rpm |
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 120 mm |
| Capacity | Standard Capacity |
| Weight | 3.491 LB |

