- Radial Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| Limiting Speed - Grease | 3100 rpm |
| Static Load Rating [Max] | 40300 lbf |
| Dynamic Load Rating | 35600 lbf |
| Cage Material | Standard |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| I.D. | 60 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| O.D. | 130 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 4.312 LB |

