- Radial Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| O.D. | 150 mm |
| Bore Type | Tapered Bore |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 47000 lbf |
| I.D. | 70 mm |
| Ring Modification | None |
| Limiting Speed - Grease | 2700 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Standard |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 54000 lbf |
| Weight | 6.468 LB |

