- Radial Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Standard Cage Cage
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Dynamic Load Rating | 58500 lbf |
| Enclosure | Unsealed |
| Limiting Speed - Grease | 2400 rpm |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 68600 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| Origin | Spherical Radial |
| O.D. | 170 mm |
| Weight | 9.284 LB |

