- Double Row Self-Aligning
- 50 mm ID x 90 mm OD x 23 mm Wide
- Double Sealed
- ABEC 1
- C0 Clearance
| O.D. Type | Straight |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Origin | Double Row Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 23 mm |
| Precision | Standard |
| Contact Angle | N/A |
| O.D. | 90 mm |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| Material | Steel |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 230 °F |
| Cage Material | Polyamide (Molded Nylon) |
| I.D. | 50 mm |
| Misalignment Range | 0° - 2 1/2° |
| Bore Type | Tapered Bore |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 5100 lbf |
| Seal Material | Buna-N |
| Lubricant | Shell Alvania #2 |
| icNumber | 7696975 |
| Temperature Range [Min] | -86 °F |
| Inner Ring Width | 23 mm |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5000 rpm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 1800 lbf |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Weight | 1.299 LB |

