- Radial Bearing, Extra Capacity
- 130 mm ID x 230 mm OD x 64 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 1800 rpm |
| Static Load Rating [Max] | 202100 lbf |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 130 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing, Extra Capacity |
| O.D. | 230 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 146300 lbf |
| Cage Material | Steel |
| Weight | 23.696 LB |

