- Radial Bearing, Extra Capacity
- 140 mm ID x 250 mm OD x 68 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Limiting Speed - Grease | 1700 rpm |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing, Extra Capacity |
| Cage Material | Steel |
| Dynamic Load Rating | 164900 lbf |
| O.D. | 250 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| Static Load Rating [Max] | 227300 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| I.D. | 140 mm |
| Weight | 29.99 LB |

