- Shaker Screen Bearing, Extra Capacity
- 65 mm ID x 140 mm OD x 48 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Standard Cage Cage
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Static Load Rating [Max] | 77200 lbf |
| O.D. | 140 mm |
| Bearing Type | Shaker Screen Bearing, Extra Capacity |
| Radial Internal Clearance | C4 |
| Limiting Speed - Grease | 2700 rpm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 65 mm |
| Dynamic Load Rating | 66800 lbf |
| Cage Material | Standard |
| Ring Modification | F800 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Weight | 7.685 LB |

