- Shaker Screen Bearing
- 95 mm ID x 200 mm OD x 67 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Ring Modification | F800 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C4 |
| O.D. | 200 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 95 mm |
| Enclosure | Unsealed |
| Bearing Type | Shaker Screen Bearing |
| Weight | 21.494 LB |

