- Radial Bearing, Extra Capacity
- 130 mm ID x 280 mm OD x 93 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing, Extra Capacity |
| Radial Internal Clearance | C3 |
| O.D. | 280 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 315000 lbf |
| Limiting Speed - Grease | 1300 rpm |
| Cage Material | Brass/Bronze |
| Origin | Spherical Radial |
| Bore Type | Tapered Bore |
| I.D. | 130 mm |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| Dynamic Load Rating | 240800 lbf |
| Weight | 60.28 LB |

