- Shaker Screen Bearing, Extra Capacity
- 160 mm ID x 340 mm OD x 114 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Standard Cage Cage
| Radial Internal Clearance | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 353300 lbf |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 497300 lbf |
| I.D. | 160 mm |
| O.D. | 340 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1100 rpm |
| Ring Modification | F800 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Bearing Type | Shaker Screen Bearing, Extra Capacity |
| Weight | 111.54 LB |

