- Radial Bearing
- 190 mm ID x 290 mm OD x 75 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| O.D. | 290 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Cage Material | Standard |
| Static Load Rating [Max] | 283500 lbf |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| I.D. | 190 mm |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Dynamic Load Rating | 164300 lbf |
| Limiting Speed - Grease | 1300 rpm |
| Origin | Spherical Radial |
| Weight | 39.0 LB |

