- Double Row Self-Aligning
- 30 mm ID x 72 mm OD x 27 mm Wide
- Double Sealed
- ABEC 1
- C0 Clearance
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Misalignment Range | 0° - 2 1/2° |
| Static Load Rating [Max] | 1400 lbf |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Inner Ring Width | 27 mm |
| Origin | Double Row Self-Aligning |
| Preload Level | None |
| Bearing Type | Self-Aligning |
| Temperature Range [Max] | 230 °F |
| O.D. | 72 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Level | Standard (ABEC 1) |
| I.D. | 30 mm |
| Limiting Speed - Grease | 6000 rpm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Dynamic Load Rating | 4800 lbf |
| icNumber | 7696219 |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -86 °F |
| Cage Type | Plastic |
| Rows of Balls | Double |
| Ball Material | Steel |
| Lubricant | Shell Alvania #2 |
| Precision | Standard |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | N/A |
| No. in Set | Single Bearing |
| Outer Ring Width | 27 mm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Weight | 1.189 LB |

