- Double Row Self-Aligning
- 45 mm ID x 100 mm OD x 36 mm Wide
- Open
- ABEC 1
- C3 Clearance
| Origin | Double Row Self-Aligning |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Inner Ring Width | 36 mm |
| Material | Steel |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 12200 lbf |
| O.D. Type | Straight |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | N/A |
| Enclosure | Open |
| I.D. | 45 mm |
| Ball Material | Steel |
| O.D. | 100 mm |
| Limiting Speed - Grease | 5700 rpm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| Static Load Rating [Max] | 3700 lbf |
| Misalignment Range | 0° - 2 1/2° |
| Seal Type | Unsealed |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| icNumber | 7697403 |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Cage Material | Polyamide (Molded Nylon) |
| Snap Ring | No Snap Ring |
| Weight | 2.703 LB |

