- Radial Bearing
- 140 mm ID x 225 mm OD x 68 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Static Load Rating [Max] | 198000 lbf |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1500 rpm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 140 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | Lubrication Groove & Holes in Outer Ring (F107) |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 225 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Dynamic Load Rating | 123800 lbf |
| Weight | 24.0 LB |

