- Radial Bearing
- 160 mm ID x 270 mm OD x 86 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| I.D. | 160 mm |
| Ring Modification | Lubrication Groove & Holes in Outer Ring (F107) |
| O.D. | 270 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Weight | 45.2 LB |

