- Radial Bearing, Extra Capacity
- 300 mm ID x 500 mm OD x 160 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| O.D. | 500 mm |
| Bore Type | Round Bore |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing, Extra Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| I.D. | 300 mm |
| Weight | 294.8 LB |

